Welcome to Würth Finland For trade customers only
Stucchi ISO 14541 VD twist-on quick-action connector
Stucchi  ISO 14541 VD twist-on quick-action connector - 1
Stucchi  ISO 14541 VD twist-on quick-action connector - 2

For detailed information, other images and documents, please select individual articles from the following table.

Stucchi ISO 14541 VD twist-on quick-action connector

VD series twist-on quick-action connectors are designed for demanding use, e.g., hydraulic hammers, forestry machines, pulsating pressure systems and mobile hydraulics in general

See product details

Available in 4 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

Compatible with connectors from many different manufacturers. Can also be switched against pressure max. 100bar.



Maximum operating working pressures:


  • Sizes: 1/4", 3/8” = 450bar

  • Sizes: 1/2", 3/4" = 400bar

  • Size: 1” = 300bar