For detailed information, other images and documents, please select individual articles from the following table.
Stucchi ISO 14541 VD twist-on quick-action connector
VD series twist-on quick-action connectors are designed for demanding use, e.g., hydraulic hammers, forestry machines, pulsating pressure systems and mobile hydraulics in general
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Compatible with connectors from many different manufacturers
- Can also be switched against pressure max. 100bar
Maximum operating working pressures:
Sizes: 1/4", 3/8” = 450bar
Sizes: 1/2", 3/4" = 400bar
Size: 1” = 300bar
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!