Welcome to Würth Finland For trade customers only
Screw tap, HSSE UNF ISO 2 (6H) 0° B
Screw tap, HSSE UNF ISO 2 (6H) 0° B - 1
Screw tap, HSSE UNF ISO 2 (6H) 0° B - 2
Screw tap, HSSE UNF ISO 2 (6H) 0° B - 3
Screw tap, HSSE UNF ISO 2 (6H) 0° B - 4
Screw tap, HSSE UNF ISO 2 (6H) 0° B - 5
Screw tap, HSSE UNF ISO 2 (6H) 0° B - 6
Screw tap, HSSE UNF ISO 2 (6H) 0° B - 7
Screw tap, HSSE UNF ISO 2 (6H) 0° B - 8

For detailed information, other images and documents, please select individual articles from the following table.

Screw tap, HSSE UNF ISO 2 (6H) 0° B

For universal use up to 1000 N/mm2

See product details

Available in 9 version