For detailed information, other images and documents, please select individual articles from the following table.
Machine tap assortment Steel blind hole M3-M12, 14 pieces
Consisting of precision twist drills and blind hole screw taps for machining long-chipping, non-alloyed steels up to a strength of 850 N/mm². Available in ORSY® system cassette.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Twist drill bit
- Optimised cross thinning for 20 % lower infeed force as well as quicker progress and a more gentle way of working
- Optimised split point for precise tapping without centring, even on curved surfaces
- Very precise point grinding for precise boreholes
- Vaporised surface for excellent adhesive properties of cooling lubricants and a reduced tendency towards the build-up of material deposits
Machine tap
- Rake precisely tailored to steel materials
- Optimised microgeometry and angled threaded part for high process reliability and a longer service life compared to similar machine taps
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
- Sufficient coolant and lubricant must be added during drilling and when cutting threads
- For further information, please refer to the individual products.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!