For detailed information, other images and documents, please select individual articles from the following table.
Pressure bushing pipe fitting 1"/ ¾" LIME/PST10
Pressure bushing pipe fitting for a self-limiting cable
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Pressure bushing pipe fitting for bushings of self-limiting PST 10 and LIME defrosting cables for water meter valves etc.
The fitting has 3/4” and 1” threads.
The cable’s seal is cut from one side so installing a bushing to the cable is very easy.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!