For detailed information, other images and documents, please select individual articles from the following table.
Screwdriver, 1/4 inch with quick-change chuck
Hexagon shank with hex bolster and bright nickel-plated head
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Quick action
- Screwdriver with brushed chrome-plated hexagon shank
- Simple to use due to the quick-action chuck for easy bit changeovers
- Particularly durable due to the bright nickel-plated head
- Tip in accordance with DIN 3126-D with bit holder
Effortless working
- 2C handle for effortless working
- Handle features flattened sides and hex bolster for improved power transmission, enabling efficient working
- Quick and easy identification due to the drive symbol and size printed on the handle
For use with hexagon bits
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!