For detailed information, other images and documents, please select individual articles from the following table.
Screwdriver TX long with round shank
Long, brushed chrome-plated shank and 2-component handle
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Deep-set, no problem
- The long screwdriver is ideal for hard-to-reach areas and special applications
- Robust round shank, which has been brushed chrome-plated to protect against corrosion
- Black point tip for the best possible fit in the screw
- Tip for inner TX screw heads
Full control
- Fatigue-free working with the 2C handle with hard core and soft, non-slip surface
- Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened
- Quick and easy identification due to the TX symbol and shank size printed on the handle
Applications include:
- TX 10 VW instrument panel
- TX 15 BMW door handle
- TX 20 Daimler-Chrysler, A and C class
- TX 25 VW Sharan, headlights
- TX 30 BMW 7 series (E 38) for mudguard screws, Audi A4/A6 headlight removal
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!