For detailed information, other images and documents, please select individual articles from the following table.
Small screwdriver slotted with pocket clip
Continuous, bright nickel-plated round shank and 1-component handle with magnet
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Robust, fully hardened, bright nickel-plated round shank in chromium-vanadium steel
- The metal pocket clip and the magnet in the handle ensure that the small screwdriver is always at hand
- Good handling due to the ergonomic 1C handle with fast-turning zone in the lower part of the handle
- Flat handle sides prevent it from rolling away
- Tip finished according to the DIN 5264-A and ISO 2380 standards for slotted screwdrivers
Ideal screwdriver for loosening cable connections, e.g. screw terminals.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!