For detailed information, other images and documents, please select individual articles from the following table.
Backer rod Tremco
For jointing prefabricated elements, motion joints and fire sectioning.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Can be used with the following products: 1892 600 910 Joint sealant HYPO 600 ml, 1892 600 950 Joint sealant M1 600ml, 0893303011 Sealfire W100 CE fire technical acrylic 600 ml, 0892 169 1 Acrylic compound 600 ml.
- The rod size is selected according to joint width.
- The rod diameter must be 20–30% larger than the seam's width.
- The backer rod is used to determine the correct thickness and shape of the sealant.
- Can be used with all sealant compounds, e.g. polyurethane, MS polymer, silicone and acrylic.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!