Welcome to Würth Finland For trade customers only
Flanged seal KLINGERsil C-4430

For detailed information, other images and documents, please select individual articles from the following table.

Flanged seal KLINGERsil C-4430

Gasket has high heat and pressure resistance

See product details

Available in 26 version
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
Universal gasket suitable for temperatures up to 250 degrees


  • The gasket is made of an optimal combination of synthetic fibres and fibreglass that have been bonded together with NBR bonds.


Material has very high pressure resistance.


  • It is especially well suited for applications where hot steam or water is handled.
KLINGERsil C-4430 gasket material has for example BAM, DIN-DVGW, TA-Luft and FireSafe approvals.