Universal gasket suitable for temperatures up to 250 degrees
- The gasket is made of an optimal combination of synthetic fibres and fibreglass that have been bonded together with NBR bonds.
Material has very high pressure resistance.
- It is especially well suited for applications where hot steam or water is handled.
- It is suitable for applications where water, steam, oils, gases, salines, fuels, alcohol, mild organic or mineral acids, hydrocarbons, lubricants or various liquids of a cooling apparatus are used as a medium.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!