Welcome to Würth Finland For trade customers only
Flanged seal KLINGER Top-Chem 2000

For detailed information, other images and documents, please select individual articles from the following table.

Flanged seal KLINGER Top-Chem 2000

Modified PTFE gasket – universal gasket for demanding industrial applications

See product details

Available in 22 version
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
KLINGER® top-chem 2000 is a unique modified PTFE gasket. It is the only sealant on the market that uses a silicon carbide material as reinforcement. This gives it the best properties of any PTFE gasket on the market. Top-chem 2000 is the only PTFE gasket -tiiviste, with adequate mechanical properties for applications with temperatures above 200°C. Unlike other PTFE gaskets, Top-chem 2000 does not require retightening. The gasket has excellent chemical resistance to strong acids and bases and excellent mechanical properties at high temperatures and pressures.



Top-chem 2000 because of its versatility, it is suitable as a general sealant for the plant, thus minimising the number of sealing materials. KLINGER® top-chem 2000 is the only PTFE gasket with Fire Safe certification and is also blow-out tested. Top-chem 2000 works best at high surface pressures.



Colour grey

NoticeOnly silicon carbide reinforced PTFE gasket in the market
KLINGER® top-chem 2000 seal has Oxygen EN1797 approval for oxygen applications, DIN-DVGW approval for gas applications and TA Luft, FireSafe and FDA approvals.