Welcome to Würth Finland For trade customers only
Flanged seal KLINGER GR PSM

For detailed information, other images and documents, please select individual articles from the following table.

Flanged seal KLINGER GR PSM

Steel reinforcement for easy handling and improved durability

See product details

Available in 26 version
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
Graphite gasket with 0.1-mm thick perforated steel reinforcement (SS 316)


  • The reinforcement makes the gasket easier to handle and improves its durability.

  • The reinforcement is attached to the graphite mechanically, so the sealing material does not contain glue.


Anti-adhesive coating


  • This makes it possible to remove the gasket from the flange even if it has been used in extremely high temperatures.


Material is also available with inner eyelet (316TI) reinforcement.


KLINGER PSM graphite gasket with flame ring

Klinger PSM has BAM WRc, DIN-DVGW and FireSafe (API 6FB) approvals.