For detailed information, other images and documents, please select individual articles from the following table.
Flanged seal KLINGER GR PSM
Steel reinforcement for easy handling and improved durability
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Graphite gasket with 0.1-mm thick perforated steel reinforcement (SS 316)
- The reinforcement makes the gasket easier to handle and improves its durability.
- The reinforcement is attached to the graphite mechanically, so the sealing material does not contain glue.
Anti-adhesive coating
- This makes it possible to remove the gasket from the flange even if it has been used in extremely high temperatures.
Material is also available with inner eyelet (316TI) reinforcement.
KLINGER PSM graphite gasket with flame ring
- Suitable to be used as a gasket with almost any medium.
- Due to its extremely high resistance to chemicals and heat, this gasket is widely used in petrochemistry and chemical industries (for example in steam applications)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!