For detailed information, other images and documents, please select individual articles from the following table.
Tape with pressure adhesion
Removable for attachment of various kinds of objects, e.g. Telepass, accessories for mobile phones, coatings, carpets, panels, protectors, signs, first-aid boxes
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Acrylic adhesive
Excellent adhesion to metal, plastic, glass, paint, wood, stone
"Mushroom” adhesion system
There is no need for the female part because it adheres to itself (push button)
High temperature resistance
Numerous different uses
Thickness adhered - in place (two strips together including adhesive) 5.9 mm
Before use, verify compatibility of the area to be glued
Cars, home, office, industry, repairs, etc.
The surfaces on which the tape will be adhered must be free of grease, dust, loose particles and moisture. The application temperature must be no lower than 20°C. Remove the liner from the adhesive part and glue the tape on the surface using pressure. In order to obtain the maximum adhesion, it is best to apply a constant pressure for a few minutes, not putting any load on the tape for about 2 hours. Adhesion can be improved by heating the sections to 60-80°C for about 2 minutes. Subsequently join the two sections to be adhered using pressure. To divide the two sections (detach one section) and lift a part of the closure on one side
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!