Welcome to Würth Finland For trade customers only
Self-adhesive hook and loop fastener tape

For detailed information, other images and documents, please select individual articles from the following table.

Self-adhesive hook and loop fastener tape

Used in the automotive, furniture, electronics and textile industries. Bonding on smooth, porous and rough surfaces. For fastening components and panels and for door, case and cover locks.

See product details

Available in 3 version
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
  • Closure thickness:

Based on DIN 53.370 with a closing pressure of 0.14 ± 0.04 N/cm2 = 2.0–4.0 mm


  • Temperature resistance:

-30°C to +85°C


  • Adhesive type:

Hot melt pressure sensitive adhesive based on rubber

Notice

The hook and loop fastener tape is not suitable for surfaces that contain softeners (e.g. soft PVC).

Closing strengths


Peel and shear strength tested in line with DIN 3415 Part 2 Figure 5.2 and 5.3 average values (minimum values in brackets).

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.