Welcome to Würth Finland For trade customers only
Defrosting cable PST gutter

For detailed information, other images and documents, please select individual articles from the following table.

Defrosting cable PST gutter

Cable suitable for defrosting rainwater systems

See product details

Available in 15 version
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
The cable has a 2 meter rubber cable with a plug.



ELCHEM GUTTER is a high class UV resistant cable for keeping drainage pipes from freezing.



The cable power by meter is automatically determined based on the surrounding temperature. It gives plenty of power (36 W/m @ 0 °C) when surrounded by snow and ice water. Once the ice has melted and the cable has dried, the heating power will drop to half. This means considerable energy savings.


Notice10 m, 16 m and 25 m cables are stocked, others as mail order.