For detailed information, other images and documents, please select individual articles from the following table.
Defrosting cable PST gutter
Cable suitable for defrosting rainwater systems
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The cable has a 2 meter rubber cable with a plug.
ELCHEM GUTTER is a high class UV resistant cable for keeping drainage pipes from freezing.
The cable power by meter is automatically determined based on the surrounding temperature. It gives plenty of power (36 W/m @ 0 °C) when surrounded by snow and ice water. Once the ice has melted and the cable has dried, the heating power will drop to half. This means considerable energy savings.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!