For fastening insulation elements to steel structures.
Drilling length 12 mm. AV 8
Ruspert coated
Screw:
- Tempered carbon steel
- Ruspert coated
- Head DIN 7504 K
- Washer Ø 19 mm
- Stainless steel A2 and vulcanised EPDM rubber seal
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!