Excellent electrical properties, good ozone and water resistance and good ability to protect against corrosion.
Material Self-amalgamating polyisobutylene PIB
Thickness 0.5 mm
Tear resistance 21 kg/cm2
Elongation 600%
Breakdown voltage 20 kV/mm, briefly 40 kV/mm
Temperature range -40°C...+90°C, briefly +100°C
Volume resistivity 1x1013 ohm-m
Classifications Compliant with MIL-1-3825
Colour Black
Used mainly for phone cable installations and for joint insulations and cable ends of high voltage cables of 10–20 kV. Also for compressive bonds and layers to protect mainly against moisture. Excellent for taping irregular pieces. In addition, this tape is a versatile material for all sealing and closing uses, such as for pipe sleeves, temporary repairs of water hoses and fast renewals of O-seals.
When applying the tape, stretch it with adequate force to reduce the width of the tape by half, so it self-fuses immediately and bonds into a solid but flexible mass that conforms to the surface perfectly while maintaining
its technical properties.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!