The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Sewer hose VIHU
Thermoplastic hose for the opening and flushing of sewer ducts. Low-friction surface.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Exterior surface: Polyurethane
Operating temperature: –40...+60°C
The hose is supplied in the specified length with press-fitted male/female connectors.
* = Delivery upon order, 40–300 m assemblies, prices available upon request
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!