For detailed information, other images and documents, please select individual articles from the following table.
Shell jacket Hi-Vis
Rainproof shell jacket for year-round use.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
EN ISO 20471:2013, size XS class 2, sizes S–4XL class 3, EN 343 2/3 Rain protection
- Taped seams, 5000 mm/5000 MVP
- Detachable and adjustable hood
- Protective tall collar
- Zip under a weather flap
- Pocket for ID card
- Breast pocket and side pockets with watertight zips
- Ventilation zips in the armpits
- Inside pocket with zip, second hook-and-loop pocket with pen pockets
- Adjustable hem, hem is longer and rounded at the back
- Thumbholes in the rib-knit cuffs
- 50-mm pressed reflective strips
- Outer fabric 75d 100% PES twill, PU laminated
- Lining fabric 100% PES mesh/taffeta
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!