Welcome to Würth Finland For trade customers only
Short adapter 12 V 7-pin to 13-pin

For detailed information, other images and documents, please select individual articles from the following table.

Short adapter 12 V 7-pin to 13-pin
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
Simple, quick and clean solution



Lower weight burden from sockets and connectors



Connection:


  • 7-pin socket on towing vehicle

  • 13-pin connector on trailer
Notice

Only functions 1 to 7 that comply with ISO 1724 or ISO 11446 can be connected

  • Protection class in fitted state: IP 54

  • 7-pin end complies with ISO 1724

  • 13-pin end complies with ISO 11446