For detailed information, other images and documents, please select individual articles from the following table.
MD1 SHUT-OFF VALVE + OUTLET DAMPENER 1/4” FEMALE THREAD
MD1 SERIES MAINTENANCE EQUIPMENT in size ¼”
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Precise pressure adjustment
- Modular, small outer measurements, large assortment
- Input pressure range 0 to 16 bar
- Output pressure range 0.5 to 10 bar
- Standard filtering rate 25 μm
- Rated flow 1,800 l/min
- Uses: pneumatic barrel pumps, tyre irons, plastic presses, machining tools etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!