For detailed information, other images and documents, please select individual articles from the following table.
Silicone grease
An excellent lubricant for sealing elements. Reduces wear and friction and protects the contact surfaces.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Water-repellent
- Excellent resistance to moisture, salt spray as well as weak acids and bases
- Insulates and protects battery terminals and electrical connections
- Pure silicone oil-based non-toxic light-coloured lubrication paste.
- Operating temperature -50°C ... +250°C
- Electrical strength 9 kV/mm
- Antistatic
- Sealing paste for vents and gasket seats
- Low temperature lubricant, prevents seals in refrigeration equipment, motorised rail vehicles and funiculars from freezing solid.
Note: not suitable for silicone rubber
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!