For detailed information, other images and documents, please select individual articles from the following table.
Silicone fluid silicone spray
High-quality, physiologically safe anti-friction and release agent
Register and access more than 75 000 products

Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Contains highly concentrated, high-quality silicone oils
- Optimum sliding and lubricating properties
- Prevents sticking and wear
- Eliminates unpleasant squeaking noises
Extremely high degree of temperature resistance from -50 °C to +250 °C
Wide range of applications, even in high temperatures and for use as a mould release agent
Colourless, non-discolouring
Good material compatibility
Moisture repellent
Protects e.g. rubber parts against frost
NSF H1
The product may come into contact with foodstuffs for technical reasons.
If used in areas in which food is processed or stored, only the minimum quantity technically required may be used. If the product is to be used as an anti-corrosive film, it must be completely removed before the device in question is used again.
NSF H1-registered (no.: 135927), meets the requirements of USDA 1998 H1.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
As an anti-friction agent and for the lubrication of all moving parts of machines, especially in the field of plastics, in automotive engineering and in the food, pharmaceutical, printing and paper industries. Also as a mould release agent in the plastics processing industry and for surface care and protection. Can be used in areas in which food is processed or stored.
Pre-clean the surface to be treated. Spray on evenly from a distance of approx. 20 cm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!