For detailed information, other images and documents, please select individual articles from the following table.
Wrench no 31 Alligator
Alligator with adjustable jaws at one end and a serrated pipe jaw at the other end for pipe installations etc
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Narrow head design improves usability in tight spaces
- Adjustment jaws at a 15° angle to the arm
- Scale in millimetres for pre-adjustments and precise tightening
- Phosphated, precision hardened and rust protected
- Left adjusting screw
- Standards: ISO 6787, DIN 3117, ASME B107.8-2003 and BS 6333
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!