Fitting for installation into concrete. Once the concrete has hardened, loads can be placed on the fitting using its female-threaded gripping part.
At least two anchors must be used for mounting.
If one fitting fails, the building component or device must stay in place, which means that the load carried by the rest of the anchors must not exceed the doubled nominal capacity of the fitting.
Anchors are mounted to the formwork by attaching them by their front plate with an appropriate method. Appropriate methods include nailing, gluing and the use of 2-sided adhesive tape. Permitted tension load in lifting: 12.2 kN (tension may only be exerted on the anchor when lifting). Zinc-coated.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!