Welcome to Würth Finland For trade customers only
Casting anchor VASD
Casting anchor VASD - 1
Casting anchor VASD - 2
Casting anchor VASD - 3

For detailed information, other images and documents, please select individual articles from the following table.

Casting anchor VASD

See product details

Available in 1 version
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
Fitting for installation into concrete. Once the concrete has hardened, loads can be placed on the fitting using its female-threaded gripping part.



At least two anchors must be used for mounting.


If one fitting fails, the building component or device must stay in place, which means that the load carried by the rest of the anchors must not exceed the doubled nominal capacity of the fitting.



Anchors are mounted to the formwork by attaching them by their front plate with an appropriate method. Appropriate methods include nailing, gluing and the use of 2-sided adhesive tape. Permitted tension load in lifting: 12.2 kN (tension may only be exerted on the anchor when lifting). Zinc-coated.