Welcome to Würth Finland For trade customers only
Log joint pair

For detailed information, other images and documents, please select individual articles from the following table.

Log joint pair
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
A log joint pair is used to attach wood structures that require room for movement,
such as attaching roof trusses in log houses.
Attached on both sides.

Steel quality: S250GD, in accordance with EN 10346:2009.


Surface coating: Z275


The log joint pairs are made of hot-dip galvanised steel plate; 20 µm average hot-dip zinc coating.


Can be used in climate stress category C1.



Fittings used:


Nailing plate screws, anchor nails



Dimensions:


Bracket: 89x70x40x2


Nailing plate: 230 x 40 x 2