such as attaching roof trusses in log houses.
Attached on both sides.
Steel quality: S250GD, in accordance with EN 10346:2009.
Surface coating: Z275
The log joint pairs are made of hot-dip galvanised steel plate; 20 µm average hot-dip zinc coating.
Can be used in climate stress category C1.
Fittings used:
Nailing plate screws, anchor nails
Dimensions:
Bracket: 89x70x40x2
Nailing plate: 230 x 40 x 2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!