For detailed information, other images and documents, please select individual articles from the following table.
Small mist lubricator for pneumatic tools
For direct connection to non-stationary devices with optimum metering.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Operating pressure of approx. 6 bar
- Operating temperature of +5°C to +50°C
- Any flow direction can be selected
Insert vertically (oil may leak out if placed on side). Only suitable for percussive working rhythms such as pneumatic impact screwdrivers.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!