Welcome to Würth Finland For trade customers only
Optical smoke detector SA701 PEBBLE

For detailed information, other images and documents, please select individual articles from the following table.

Optical smoke detector SA701 PEBBLE

The built-in lithium battery lasts the whole lifetime of 10 years
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
Pebble 10 smoke detector is designed to be user friendly. It has simple pause and test functions and it is easy to clean. The smoke detector’s built-in lithium battery lasts the whole lifetime of 10 years. This gives extra security and ensures that you don’t have to worry about changing the battery.



  • Optical detector chamber

  • Loud alarm, 85 dB at 3 metres distance

  • The smoke detector’s built-in lithium battery lasts the whole lifetime of 10 years

  • Dust protection protects the alarm during construction and renovation works

  • Pause button that silences the alarm in case of involuntary activation

  • Test button for testing all functions

  • Low battery voltage warning beep

  • Tested and approved, CE, EN 14604

  • The package includes mounting screws and mounting tape