For detailed information, other images and documents, please select individual articles from the following table.
Axle nut special socket AF 31.5 mm For Ford
Special socket with special dimensions for the proper removal and installation of axle nuts
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
High fit accuracy, resulting in no damage or jamming on the outer profile of the nut
- C-MAX ENERGI 2014-2018, C-MAX 2018-2019, FOCUS from 2018, KUGA from 2017, MUSTANG from 2015, CONNECT Mk2 and TURNEO CONNECT from 2017 etc.
- For OEM no. axle nut Ford 2 216 529 (M22x1.5)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!