Welcome to Würth Finland For trade customers only
Tin wire with resin

For detailed information, other images and documents, please select individual articles from the following table.

Tin wire with resin

  • Weight of content: 0.5 kg
  • Material designation: S-Pb50Sn50
  • Cu composition of the brazing solder (weight-%): 0 %
  • ISO: 9453
  • Sn composition of the brazing solder (weight-%): 50 %
  • Min./max. processing temperature: 183 to 215 °C
  • Min. processing temperature: 183 °C
  • Max. processing temperature: 215 °C

See product details

Available in 3 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login