Welcome to Würth Finland For trade customers only
Technical softshell jacket Lumo, Hi-vis

For detailed information, other images and documents, please select individual articles from the following table.

Technical softshell jacket Lumo, Hi-vis

Fluorescent yellow or orange jacket with black contrast and intermittent reflective detailing

See product details

Available in 18 version
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
  • Protective, well-fitting collar

  • Full-length storm flap under front zip

  • ID card pocket

  • Zip-up breast pocket with pen compartment

  • Spacious zip-up front pockets

  • Large open pockets inside the jacket

  • Drawstrings with hook-and-loop fasteners at the shaped cuffs

  • Elasticated wrists

  • A drop tail to protect the back

  • Zip pull tabs come with silicone ends for easier holding

  • Bionic Finish Eco water repellent finish

  • Water resistance 5000 Pa, breathability 5000 g/m2/24h


Material


100% polyester twill, 238 g/m², light softshell fabric with inner mesh, mechanical elasticity

EN ISO 20471:2013 class 2