For detailed information, other images and documents, please select individual articles from the following table.
Technical softshell jacket Lumo, black
Black jacket with dark reflecting 10-mm strips on the sleeves
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Protective, well-fitting collar
- Full-length storm flap under front zip
- ID card pocket can be hidden inside the jacket
- Zip-up breast pocket with pen compartment
- Spacious zip-up front pockets
- Open inside jackets
- Drawstrings with hook-and-loop fasteners at the shaped cuffs
- Elasticated wrists
- A drop tail to protect the back
- Zip pull tabs come with silicone ends for easier holding
- Bionic Finish Eco water repellent finish
- Water resistance 5000 Pa, breathability 5000 g/m2/24h
Material
100% polyester twill, 238 g/m², light softshell fabric with inner mesh, mechanical elasticity.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!