For detailed information, other images and documents, please select individual articles from the following table.
Solid carbide bur, aluminium, ball-shaped
Shank diameter 6 mm
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Special aluminium coarse tooth pitch for powerful removal of material on non-ferrous base metals and plastics
- Consistent countersinking conditions with high cutting speed
- Recommended operating speed: 12,000 rpm
- Ball-shaped bur
Used on pneumatic and axial angle grinder for deburring in locksmithing, boiler making and aluminium working
Especially suitable for working with aluminium, plastics and hard materials
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!