For detailed information, other images and documents, please select individual articles from the following table.
Solid rubber wheel with plastic rim
Black standard solid rubber wheel with plastic rim
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Nave, sliding bearing
- Does not damage the floor
- Hardness 80± 5 Shore A
- Wear-resistant solid rubber wheel
- Polypropylene tape
- Quiet
- Minimal rolling resistance
- Operating temperature range -20°C …+60°C
Resistant to mild acids.
Does not withstand organic solvents and oils.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!