For detailed information, other images and documents, please select individual articles from the following table.
Electric heater Gaard Heater
Electric heater with 3 kW or 9 kW power
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
3 kW electric heater, product number 9501 015 984
- 220-240V~ 50Hz 3kW / 3000W
- Heating element made of stainless steel
- Adjustable thermostat
- 2 heating power and blowing
- Heating area: 30m²
- Overheat protection
- Connecting cable and plug
9 kW electric heater, product number 9501 015 985
- 400V~ 50-60Hz 9kW / 9000W
- Heating element made of stainless steel
- Adjustable thermostat
- 3 heating power and blowing
- Heating area: 90m²
- Overheat protection
- Connecting cable and power plug 16A
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!