For detailed information, other images and documents, please select individual articles from the following table.
Spacer Speedies
The world's fastest spacers for horizontal reinforcement.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Easy and quick to apply
- Laid three times quicker than traditional spacers
- No tipping when laying
- Protects back and knees
- Spikes on the ceiling version prevent slippage
Easy, cost-saving transportation
- Economical transport on Euro pallets (one pallet sufficient for surface area of up to 1750 m²)
- Only two Speedies joints required for a detached house
Ceiling version for optimum concrete flow and reduced visibility in the finished concrete surface
Material required:
Approx. 100–150 units per 100 m²
Applied below the horizontal reinforcement when concreting floor panels and ceiling slabs.
- The inner handle must be at 90 degrees to the outer handle to enable fitting of a new Speedies spacer joint. Turn the inner handle again by 90 degrees once it is picked up. The joint can be lifted.
- Both handles are parallel to each other. The manual dispenser is ready for use of the Speedies spacers. Simply pull the inner handle upwards and a spacer is laid.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!