For detailed information, other images and documents, please select individual articles from the following table.
Concrete element mounting piece W-EP ISO
For installing heavy concrete elements and hollow-core slabs.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Suitable for heavier installations.
- Carrying capacity tested with loads of 0–12,500 kg. Normal working load 11,000 kg.
- For installing light partition panels and hollow-core slabs
- Mounting piece size 80 x 120 mm
- Can be broken in the middle for tight installations. 3 to 10 mm.
- Raw material: polythene
- Colour is blue
Advantages compared to a steel piece.
- Lighter to carry to the installation area
- No surface frost during winter – not slippery
- No rust stains
- Stacked pieces remain steady during installation
- thanks to small dowel pins
Advantages compared to a plywood piece.
- Can remain inside the structure
- Does not get wet
- Resistant to micro-organisms
The products are packaged in a damp-proof plastic bag
See the test results under product downloads.
Capacity tested with loads of 0–12,500 kg. Normal working load 11,000 kg.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!