For detailed information, other images and documents, please select individual articles from the following table.
Element mounting piece W-EP
For installing light dividing walls and hollow slabs, also other installation work.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The colour of the installation bit indicates the thickness, each thickness has a different colour
- Carrying capacity tested with loads of 0–12,500 kg. Normal working load 3,500 kg.
Suitable for lighter installations
- For installing light partition panels and hollow-core slabs
- Mounting piece size 50 x 80 mm
- Raw material: polythene
Benefits compared to a steel bit
- Lighter to carry to the installation area
- No surface frost during winter – not slippery
- No rust stains
- Stacked pieces remain steady during installation
- thanks to small dowel pins
Benefits compared to a plywood bit
- Can remain inside the structure
- Does not get wet
- Resistant to micro-organisms
The products are packaged in a damp-proof plastic bag
See the test results under product downloads.
Capacity tested with loads of 0–12,500 kg. Normal working load 3,500 kg.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!