For detailed information, other images and documents, please select individual articles from the following table.
Polypropylene clip Heavy series
Polypropylene resistant to oil and chemicals
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Standard mounting holes
- Equivalent to many other manufactures’ spacing and sizing
Polypropylene is a recyclable material
Do not tighten the clips too much
- Leave a gap between the clip plastics
The clips come in series within series (standard, double, heavy)
- Heavy series 1 to 8
Max. voltage DIN53452 450 kp/cm2
Max. surface pressure DIN53454 600 kp/cm2
Thermal conductivity 0.19 kcal/mh°C
Operating temperature –30°C to +60°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!