Standard mounting holes
- Equivalent to many other manufactures’ spacing and sizing
Polypropylene is a recyclable material
Do not tighten the clips too much
- Leave a gap between the clip plastics
The clips come in series within series (standard, double, heavy)
- Double series 1 to 5
Max. voltage DIN53452 450 kp/cm2
Max. surface pressure DIN53454 600 kp/cm2
Thermal conductivity 0.19 kcal/mh°C
Operating temperature –30°C to +60°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!