The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- With apertures for improved concrete flow
- Material requirements: approx. 120–140 running metres per 100 m²
- Material: regranulated PVC
- Tested in line with DBV code of practice on spacers, DBV-c-L2
VE specification corresponds to metres here
Laid below the bottom reinforcement when casting floor slabs and ceiling slabs in concrete.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!