A self-retaining spherical ball bearing with dynamic angular adjustment
that supports light radial and axial loads.
A clamping bush is used to mount the tapered bore bearing onto a cylindrical shaft.
- C3:larger than normal bearing clearance, the rolling element has a little more space between the bearing rings
- K:conical inner hole 1:12
- M:solid brass holder
- TVH:glass fibre reinforced polyamide holder
- 2RS:abrasive rubber seal on both sides of the bearing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!