Spindle bearings are single row angular contact ball bearings consisting of uniform inner and outer rings and a ball and cage assembly with uniform window-type cages.
They cannot be dismantled.
The bearings are available in open and closed versions.
The tolerances of spindle bearings are below normal.
They are very well suited for use in cases where excellent precision and an ability to endure high velocities are needed.
- C contact angle 15°
- E contact angle 25°
- H high pretension
- M medium pretension
- L low pretension
- P4S tolerance P4S
- T hard weave solid window holder
- UL universal pair adapter, low pretension on the bearing pair in O and X position
- 2RSD rubber seal on both sides
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!