For detailed information, other images and documents, please select individual articles from the following table.
PUR spiral hose DUO dual hose
Hoses do not get tangled in DUO model
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
PUR hose retains its shape well.
- Does not break when bent
- Quickly returns to its shape
- Returns back to its original length well
- Also flexible in freezing conditions.
Wide operating temperature range
Impact resistance is up to 5 times better compared to a polyamide hose
Hoses assembled one inside the other.
A separate metal spiral has been added in an attempt to prevent the hoses from bending at the connectors
Extremely resistant to wear as well as to oil, fuel and UV rays
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!