High-quality water sprayer for professional use in industrial applications, food industry, agriculture and gardens.
The ergonomic design of the sprayer and the heat/cold insulation of the rubber surface make the sprayer convenient and efficient to use for everyday tasks.
The sprayer is equipped with a knob for adjusting the water spray pattern, and the handle can be locked in an open position
Body: EPDM rubber coated brass/A2 stainless steel
Threaded connection 1/2 inch fem. thrd.,
operating pressure 30 bar,
maximum temperature +50°C
Complies with the requirements of the German drinking water grade KTW/DVGW W270
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!